Motion
73148850

Made in USA
73148850

1/2" Diam x 1/16" Hole x 1/8" Thick, 80 Grit Surface Grinding Wheel;Aluminum Oxide/Silicon Carbide Blend, Medium Grade, 24,000 Max RPM, No Recess
MI ITEM #11702023
MFR #73148850
List Price$194.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73148850

1/2" Diam x 1/16" Hole x 1/8" Thick, 80 Grit Surface Grinding Wheel;Aluminum Oxide/Silicon Carbide Blend, Medium Grade, 24,000 Max RPM, No Recess
MI ITEM #11702023
MFR #73148850

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$194.03/each for your price

Overview

Mfr description
73148850 73148850 STRAIGHT 0802-M(100PC)
  • Aluminum oxide and silicon carbide blends are durable and commonly used on steel parts with scale and iron castings.

Specifications

  • Abrasive Material
    Aluminum Oxide/Silicon Carbide Blend
  • Grade
    Medium
  • Grit Number
    80
  • Hole Size
    1/16 in
  • Max Rpm
    24000 rpm
  • Features & Benefits
    Aluminum oxide and silicon carbide blends are durable and commonly used on steel parts with scale and iron castings.
  • Wheel Color
    Brown
  • Wheel Diameter
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought