Motion
73148892

Made in USA
73148892

7/8" Diam x 1/16" Hole x 1/4" Thick, 80 Grit Surface Grinding Wheel;Aluminum Oxide/Silicon Carbide Blend, Medium Grade, 24,000 Max RPM, No Recess
MI ITEM #11702026
MFR #73148892
List Price$480.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73148892

7/8" Diam x 1/16" Hole x 1/4" Thick, 80 Grit Surface Grinding Wheel;Aluminum Oxide/Silicon Carbide Blend, Medium Grade, 24,000 Max RPM, No Recess
MI ITEM #11702026
MFR #73148892

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$480.18/each for your price

Overview

Mfr description
73148892 73148892 STRAIGHT 1404-M(100PC)
  • Aluminum oxide and silicon carbide blends are durable and commonly used on steel parts with scale and iron castings.

Specifications

  • Hole Size
    1/16 in
  • Wheel Diameter
    7/8 in
  • Abrasive Material
    Aluminum Oxide/Silicon Carbide Blend
  • Grade
    Medium
  • Grit Number
    80
  • Max Rpm
    24000 rpm
  • Wheel Color
    Brown
  • Features & Benefits
    Aluminum oxide and silicon carbide blends are durable and commonly used on steel parts with scale and iron castings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought