Motion
73149635

Made in USA
73149635

2" Diam x 1/4" Hole x 3/16" Thick, 80 Grit Surface Grinding Wheel;Aluminum Oxide/Silicon Carbide Blend, Medium Grade, 10,500 Max RPM
MI ITEM #11702085
MFR #73149635
List Price$34.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73149635

2" Diam x 1/4" Hole x 3/16" Thick, 80 Grit Surface Grinding Wheel;Aluminum Oxide/Silicon Carbide Blend, Medium Grade, 10,500 Max RPM
MI ITEM #11702085
MFR #73149635

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$34.13/each for your price

Overview

Mfr description
73149635 73149635 F/MANDREL 222-M RUBBER
  • Aluminum oxide and silicon carbide blends are durable and commonly used on steel parts with scale and iron castings.

Specifications

  • Hole Size
    1/4 in
  • Wheel Diameter
    2 in
  • Abrasive Material
    Aluminum Oxide/Silicon Carbide Blend
  • Grade
    Medium
  • Grit Number
    80
  • Max Rpm
    10500 rpm
  • Wheel Color
    Brown
  • Features & Benefits
    Aluminum oxide and silicon carbide blends are durable and commonly used on steel parts with scale and iron castings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought