Overview
Mfr description
73150039 73150039 F/MANDREL 151-C RUBBER
- Aluminum oxide and silicon carbide blends are durable and commonly used on steel parts with scale and iron castings.
Specifications
- Hole Size1/8 in
- Wheel Diameter1-1/2 in
- Abrasive MaterialAluminum Oxide/Silicon Carbide Blend
- GradeCoarse
- Grit Number46
- Max Rpm15000 rpm
- Wheel ColorGreen
- Features & BenefitsAluminum oxide and silicon carbide blends are durable and commonly used on steel parts with scale and iron castings.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data