Motion
73150096

Made in USA
73150096

7/8" Diam x 1/16" Hole x 3/16" Thick, 46 Grit Surface Grinding Wheel;Aluminum Oxide/Silicon Carbide Blend, Coarse Grade, 24,000 Max RPM
MI ITEM #11702120
MFR #73150096
List Price$426.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73150096

7/8" Diam x 1/16" Hole x 3/16" Thick, 46 Grit Surface Grinding Wheel;Aluminum Oxide/Silicon Carbide Blend, Coarse Grade, 24,000 Max RPM
MI ITEM #11702120
MFR #73150096

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$426.95/each for your price

Overview

Mfr description
73150096 73150096 F/MANDREL 1403-C(100P)
  • Aluminum oxide and silicon carbide blends are durable and commonly used on steel parts with scale and iron castings.

Specifications

  • Hole Size
    1/16 in
  • Wheel Diameter
    7/8 in
  • Abrasive Material
    Aluminum Oxide/Silicon Carbide Blend
  • Grade
    Coarse
  • Grit Number
    46
  • Max Rpm
    24000 rpm
  • Wheel Color
    Green
  • Features & Benefits
    Aluminum oxide and silicon carbide blends are durable and commonly used on steel parts with scale and iron castings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought