Motion
73150518

Made in USA
73150518

6" Diam x 1/2" Hole x 1/2" Thick, 46 Grit Surface Grinding Wheel;Aluminum Oxide/Silicon Carbide Blend, Coarse Grade, 3,600 Max RPM
MI ITEM #11702147
MFR #73150518
Price$293.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73150518

6" Diam x 1/2" Hole x 1/2" Thick, 46 Grit Surface Grinding Wheel;Aluminum Oxide/Silicon Carbide Blend, Coarse Grade, 3,600 Max RPM
MI ITEM #11702147
MFR #73150518

Mfr description
73150518 73150518 606-C 6X1/2X1/2 RUBBER
  • Aluminum oxide and silicon carbide blends are durable and commonly used on steel parts with scale and iron castings.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$293.33/each

Specifications

Dimensions

  • Hole Size
    1/2 in
  • Wheel Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide/Silicon Carbide Blend
  • Features & Benefits
    Aluminum oxide and silicon carbide blends are durable and commonly used on steel parts with scale and iron castings.
  • Grade
    Coarse
  • Grit Number
    46
  • Max Rpm
    3600 rpm
  • Wheel Color
    Green

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)