Motion
73150534

Made in USA
73150534

6" Diam x 1/2" Hole x 1" Thick, 46 Grit Surface Grinding Wheel;Aluminum Oxide/Silicon Carbide Blend, Coarse Grade, 3,600 Max RPM
MI ITEM #11702149
MFR #73150534
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73150534

6" Diam x 1/2" Hole x 1" Thick, 46 Grit Surface Grinding Wheel;Aluminum Oxide/Silicon Carbide Blend, Coarse Grade, 3,600 Max RPM
MI ITEM #11702149
MFR #73150534

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
73150534 73150534 609-C 6X1X1/2 RUBBERIZ
  • Aluminum oxide and silicon carbide blends are durable and commonly used on steel parts with scale and iron castings.

Specifications

  • Hole Size
    1/2 in
  • Wheel Diameter
    6 in
  • Abrasive Material
    Aluminum Oxide/Silicon Carbide Blend
  • Grade
    Coarse
  • Grit Number
    46
  • Max Rpm
    3600 rpm
  • Wheel Color
    Green
  • Features & Benefits
    Aluminum oxide and silicon carbide blends are durable and commonly used on steel parts with scale and iron castings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text