Motion
73150575

Made in USA
73150575

8" Diam x 1/2" Hole x 3/4" Thick, 46 Grit Surface Grinding Wheel;Aluminum Oxide/Silicon Carbide Blend, Coarse Grade, 2,600 Max RPM
MI ITEM #11702153
MFR #73150575
List Price$515.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73150575

8" Diam x 1/2" Hole x 3/4" Thick, 46 Grit Surface Grinding Wheel;Aluminum Oxide/Silicon Carbide Blend, Coarse Grade, 2,600 Max RPM
MI ITEM #11702153
MFR #73150575

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$515.68/each for your price

Overview

Mfr description
73150575 73150575 808-C 8X3/4X1/2 RUBBER
  • Aluminum oxide and silicon carbide blends are durable and commonly used on steel parts with scale and iron castings.

Specifications

  • Hole Size
    1/2 in
  • Wheel Diameter
    8 in
  • Abrasive Material
    Aluminum Oxide/Silicon Carbide Blend
  • Grade
    Coarse
  • Grit Number
    46
  • Max Rpm
    2600 rpm
  • Wheel Color
    Green
  • Features & Benefits
    Aluminum oxide and silicon carbide blends are durable and commonly used on steel parts with scale and iron castings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text