Motion
73150823

Made in USA
73150823

3" Diam x 1/4" Hole x 1/8" Thick, 46 Grit Surface Grinding Wheel;Aluminum Oxide/Silicon Carbide Blend, Coarse Grade, 7,000 Max RPM
Mi Item #11702173
MFR #73150823
Price$54.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73150823

3" Diam x 1/4" Hole x 1/8" Thick, 46 Grit Surface Grinding Wheel;Aluminum Oxide/Silicon Carbide Blend, Coarse Grade, 7,000 Max RPM
Mi Item #11702173
MFR #73150823

Mfr description
73150823 73150823 F/MANDREL301C 3"DX1/8
  • Aluminum oxide and silicon carbide blends are durable and commonly used on steel parts with scale and iron castings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.88/each

Specifications

Dimensions

  • Hole Size
    1/4 in
  • Wheel Diameter
    3 in

Details

  • Abrasive Material
    Aluminum Oxide/Silicon Carbide Blend
  • Features & Benefits
    Aluminum oxide and silicon carbide blends are durable and commonly used on steel parts with scale and iron castings.
  • Grade
    Coarse
  • Grit Number
    46
  • Max Rpm
    7000 rpm
  • Wheel Color
    Green
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)