Motion
73150955

Made in USA
73150955

2-1/2" Diam x 1/4" Hole x 1/4" Thick, 46 Grit Surface Grinding Wheel;Aluminum Oxide/Silicon Carbide Blend, Coarse Grade, 8,300 Max RPM
Mi Item #11702184
MFR #73150955
Price$70.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73150955

2-1/2" Diam x 1/4" Hole x 1/4" Thick, 46 Grit Surface Grinding Wheel;Aluminum Oxide/Silicon Carbide Blend, Coarse Grade, 8,300 Max RPM
Mi Item #11702184
MFR #73150955

Mfr description
73150955 73150955 F/MANDREL 253-C RUBBER
  • Aluminum oxide and silicon carbide blends are durable and commonly used on steel parts with scale and iron castings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$70.15/each

Specifications

Dimensions

  • Hole Size
    1/4 in
  • Wheel Diameter
    2-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide/Silicon Carbide Blend
  • Features & Benefits
    Aluminum oxide and silicon carbide blends are durable and commonly used on steel parts with scale and iron castings.
  • Grade
    Coarse
  • Grit Number
    46
  • Max Rpm
    8300 rpm
  • Wheel Color
    Green
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)