Motion
73151086

Made in USA
73151086

4" Diam x 1/2" Hole x 1/8" Thick, 46 Grit Surface Grinding Wheel;Aluminum Oxide/Silicon Carbide Blend, Coarse Grade, 5,250 Max RPM
Mi Item #11702188
MFR #73151086
Price$83.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73151086

4" Diam x 1/2" Hole x 1/8" Thick, 46 Grit Surface Grinding Wheel;Aluminum Oxide/Silicon Carbide Blend, Coarse Grade, 5,250 Max RPM
Mi Item #11702188
MFR #73151086

Mfr description
73151086 73151086 401-C 4X1/8X1/2 RUBBER
  • Aluminum oxide and silicon carbide blends are durable and commonly used on steel parts with scale and iron castings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$83.18/each

Specifications

Dimensions

  • Hole Size
    1/2 in
  • Wheel Diameter
    4 in

Details

  • Abrasive Material
    Aluminum Oxide/Silicon Carbide Blend
  • Features & Benefits
    Aluminum oxide and silicon carbide blends are durable and commonly used on steel parts with scale and iron castings.
  • Grade
    Coarse
  • Grit Number
    46
  • Max Rpm
    5250 rpm
  • Wheel Color
    Green
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)