Motion
73151318

Made in USA
73151318

7/8" Diam x 1/16" Hole x 1/4" Thick, 240 Grit Surface Grinding Wheel;Aluminum Oxide/Silicon Carbide Blend, Very Fine Grade, 24,000 Max RPM
Mi Item #11702201
MFR #73151318
Price$480.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73151318

7/8" Diam x 1/16" Hole x 1/4" Thick, 240 Grit Surface Grinding Wheel;Aluminum Oxide/Silicon Carbide Blend, Very Fine Grade, 24,000 Max RPM
Mi Item #11702201
MFR #73151318

Mfr description
73151318 73151318 F/MANDREL 1404-XF(100)
  • Aluminum oxide and silicon carbide blends are durable and commonly used on steel parts with scale and iron castings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$480.18/each

Specifications

Dimensions

  • Hole Size
    1/16 in
  • Wheel Diameter
    7/8 in

Details

  • Abrasive Material
    Aluminum Oxide/Silicon Carbide Blend
  • Features & Benefits
    Aluminum oxide and silicon carbide blends are durable and commonly used on steel parts with scale and iron castings.
  • Grade
    Very Fine
  • Grit Number
    240
  • Max Rpm
    24000 rpm
  • Wheel Color
    Blue
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)