Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73151730

6" Diam x 1/2" Hole x 3/4" Thick, 240 Grit Surface Grinding Wheel;Aluminum Oxide/Silicon Carbide Blend, Very Fine Grade, 3,600 Max RPM
MI ITEM #11702228
MFR #73151730

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
73151730 73151730 608-XF 6X3/4X1/2 RUBBE
  • Aluminum oxide and silicon carbide blends are durable and commonly used on steel parts with scale and iron castings.

Specifications

  • Hole Size
    1/2 in
  • Wheel Diameter
    6 in
  • Abrasive Material
    Aluminum Oxide/Silicon Carbide Blend
  • Grade
    Very Fine
  • Grit Number
    240
  • Max Rpm
    3600 rpm
  • Wheel Color
    Blue
  • Features & Benefits
    Aluminum oxide and silicon carbide blends are durable and commonly used on steel parts with scale and iron castings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought