Motion
73151763

Made in USA
73151763

8" Diam x 1/2" Hole x 3/8" Thick, 240 Grit Surface Grinding Wheel;Aluminum Oxide/Silicon Carbide Blend, Very Fine Grade, 2,600 Max RPM
Mi Item #11702231
MFR #73151763
Price$357.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73151763

8" Diam x 1/2" Hole x 3/8" Thick, 240 Grit Surface Grinding Wheel;Aluminum Oxide/Silicon Carbide Blend, Very Fine Grade, 2,600 Max RPM
Mi Item #11702231
MFR #73151763

Mfr description
73151763 73151763 805-XF 8X3/8X1/2 RUBBE
  • Aluminum oxide and silicon carbide blends are durable and commonly used on steel parts with scale and iron castings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$357.60/each

Specifications

Dimensions

  • Hole Size
    1/2 in
  • Wheel Diameter
    8 in

Details

  • Abrasive Material
    Aluminum Oxide/Silicon Carbide Blend
  • Features & Benefits
    Aluminum oxide and silicon carbide blends are durable and commonly used on steel parts with scale and iron castings.
  • Grade
    Very Fine
  • Grit Number
    240
  • Max Rpm
    2600 rpm
  • Wheel Color
    Blue
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)