Motion
73152068

Made in USA
73152068

2" Diam x 1/4" Hole x 3/4" Thick, 240 Grit Surface Grinding Wheel;Aluminum Oxide/Silicon Carbide Blend, Very Fine Grade, 10,500 Max RPM
Mi Item #11702252
MFR #73152068
Price$74.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73152068

2" Diam x 1/4" Hole x 3/4" Thick, 240 Grit Surface Grinding Wheel;Aluminum Oxide/Silicon Carbide Blend, Very Fine Grade, 10,500 Max RPM
Mi Item #11702252
MFR #73152068

Mfr description
73152068 73152068 F/MANDREL 228-XF RUBBE
  • Aluminum oxide and silicon carbide blends are durable and commonly used on steel parts with scale and iron castings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.33/each

Specifications

Dimensions

  • Hole Size
    1/4 in
  • Wheel Diameter
    2 in

Details

  • Abrasive Material
    Aluminum Oxide/Silicon Carbide Blend
  • Features & Benefits
    Aluminum oxide and silicon carbide blends are durable and commonly used on steel parts with scale and iron castings.
  • Grade
    Very Fine
  • Grit Number
    240
  • Max Rpm
    10500 rpm
  • Wheel Color
    Blue
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)