Motion
73152266

Made in USA
73152266

1-1/2" Diam x 1/4" Hole x 3/16" Thick, 120 Grit Surface Grinding Wheel;Aluminum Oxide/Silicon Carbide Blend, Fine Grade, 15,000 Max RPM
Mi Item #11702262
MFR #73152266
Price$28.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73152266

1-1/2" Diam x 1/4" Hole x 3/16" Thick, 120 Grit Surface Grinding Wheel;Aluminum Oxide/Silicon Carbide Blend, Fine Grade, 15,000 Max RPM
Mi Item #11702262
MFR #73152266

Mfr description
73152266 73152266 F/MANDREL 153-F RUBBER
  • Aluminum oxide and silicon carbide blends are durable and commonly used on steel parts with scale and iron castings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.03/each

Specifications

Dimensions

  • Hole Size
    1/4 in
  • Wheel Diameter
    1-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide/Silicon Carbide Blend
  • Features & Benefits
    Aluminum oxide and silicon carbide blends are durable and commonly used on steel parts with scale and iron castings.
  • Grade
    Fine
  • Grit Number
    120
  • Max Rpm
    15000 rpm
  • Wheel Color
    Red
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)