Motion
73152274

Made in USA
73152274

1-1/2" Diam x 1/4" Hole x 3/8" Thick, 120 Grit Surface Grinding Wheel;Aluminum Oxide/Silicon Carbide Blend, Fine Grade, 15,000 Max RPM
Mi Item #11702263
MFR #73152274
Price$43.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73152274

1-1/2" Diam x 1/4" Hole x 3/8" Thick, 120 Grit Surface Grinding Wheel;Aluminum Oxide/Silicon Carbide Blend, Fine Grade, 15,000 Max RPM
Mi Item #11702263
MFR #73152274

Mfr description
73152274 73152274 F/MANDREL 155-F RUBBER
  • Aluminum oxide and silicon carbide blends are durable and commonly used on steel parts with scale and iron castings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.98/each

Specifications

Dimensions

  • Hole Size
    1/4 in
  • Wheel Diameter
    1-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide/Silicon Carbide Blend
  • Features & Benefits
    Aluminum oxide and silicon carbide blends are durable and commonly used on steel parts with scale and iron castings.
  • Grade
    Fine
  • Grit Number
    120
  • Max Rpm
    15000 rpm
  • Wheel Color
    Red
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)