Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73152829

2" Diam x 1/4" Hole x 1/2" Thick, 120 Grit Surface Grinding Wheel;Aluminum Oxide/Silicon Carbide Blend, Fine Grade, 10,500 Max RPM
MI ITEM #11702301
MFR #73152829

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
73152829 73152829 F/MANDREL 226-F RUBBER
  • Aluminum oxide and silicon carbide blends are durable and commonly used on steel parts with scale and iron castings.

Specifications

  • Hole Size
    1/4 in
  • Wheel Diameter
    2 in
  • Abrasive Material
    Aluminum Oxide/Silicon Carbide Blend
  • Grade
    Fine
  • Grit Number
    120
  • Max Rpm
    10500 rpm
  • Wheel Color
    Red
  • Features & Benefits
    Aluminum oxide and silicon carbide blends are durable and commonly used on steel parts with scale and iron castings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought