Motion
73152894

Made in USA
73152894

2-1/2" Diam x 1/4" Hole x 3/4" Thick, 120 Grit Surface Grinding Wheel;Aluminum Oxide/Silicon Carbide Blend, Fine Grade, 8,300 Max RPM
MI ITEM #11702306
MFR #73152894
List Price$89.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73152894

2-1/2" Diam x 1/4" Hole x 3/4" Thick, 120 Grit Surface Grinding Wheel;Aluminum Oxide/Silicon Carbide Blend, Fine Grade, 8,300 Max RPM
MI ITEM #11702306
MFR #73152894

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$89.03/each for your price

Overview

Mfr description
73152894 73152894 F/MANDREL 258-F RUBBER
  • Aluminum oxide and silicon carbide blends are durable and commonly used on steel parts with scale and iron castings.

Specifications

  • Hole Size
    1/4 in
  • Wheel Diameter
    2-1/2 in
  • Abrasive Material
    Aluminum Oxide/Silicon Carbide Blend
  • Grade
    Fine
  • Grit Number
    120
  • Max Rpm
    8300 rpm
  • Wheel Color
    Red
  • Features & Benefits
    Aluminum oxide and silicon carbide blends are durable and commonly used on steel parts with scale and iron castings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought