Motion
73152936

Made in USA
73152936

4" Diam x 1/2" Hole x 3/4" Thick, 120 Grit Surface Grinding Wheel;Aluminum Oxide/Silicon Carbide Blend, Fine Grade, 5,250 Max RPM
MI ITEM #11702309
MFR #73152936
Price$214.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73152936

4" Diam x 1/2" Hole x 3/4" Thick, 120 Grit Surface Grinding Wheel;Aluminum Oxide/Silicon Carbide Blend, Fine Grade, 5,250 Max RPM
MI ITEM #11702309
MFR #73152936

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$214.20/each

Specifications

Dimensions

  • Hole Size
    1/2 in
  • Wheel Diameter
    4 in

Details

  • Abrasive Material
    Aluminum Oxide/Silicon Carbide Blend
  • Features & Benefits
    Aluminum oxide and silicon carbide blends are durable and commonly used on steel parts with scale and iron castings.
  • Grade
    Fine
  • Grit Number
    120
  • Max Rpm
    5250 rpm
  • Wheel Color
    Red

Overview

Mfr description
73152936 73152936 408-F 4X3/4X1/2 RUBBER
  • Aluminum oxide and silicon carbide blends are durable and commonly used on steel parts with scale and iron castings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought