Motion
74025693

Made in USA
74025693

Size 4 x 2", Class 150, Malleable Iron Black Pipe Reducing Coupling; 300 psi, Threaded End Connection
Mi Item #11702961
MFR #74025693
Price$36.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74025693

Size 4 x 2", Class 150, Malleable Iron Black Pipe Reducing Coupling; 300 psi, Threaded End Connection
Mi Item #11702961
MFR #74025693

Mfr description
74025693 74025693 4X2 NPT RDC CPL BLACK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.85/each

Specifications

Dimensions

  • Fitting Size
    4 x 2 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Pressure Range
    300-300 psi
  • Style
    150
  • Type
    Reducing Coupling
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)