Motion
74025941

Made in USA
74025941

Size 1-1/4", Class 3,000, Forged Carbon Steel Black Pipe Cross; 3,000 psi, Socket Weld End Connection
Mi Item #11702985
MFR #74025941
Price$118.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74025941

Size 1-1/4", Class 3,000, Forged Carbon Steel Black Pipe Cross; 3,000 psi, Socket Weld End Connection
Mi Item #11702985
MFR #74025941

Mfr description
74025941 74025941 1-1/4"SCKT CROSS 3000
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$118.35/each

Specifications

Dimensions

  • Fitting Size
    1-1/4 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Socket Weld
  • Material
    Forged Carbon Steel
  • Pressure Range
    3,000-3,000 psi
  • Style
    3000
  • Type
    Cross
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)