Motion
74026030

Made in USA
74026030

Size 1 x 1/2", Class 3,000, Forged Carbon Steel Black Pipe Reducing Coupling; 3,000 psi, Socket Weld End Connection
Mi Item #11702993
MFR #74026030
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74026030

Size 1 x 1/2", Class 3,000, Forged Carbon Steel Black Pipe Reducing Coupling; 3,000 psi, Socket Weld End Connection
Mi Item #11702993
MFR #74026030

Mfr description
74026030 74026030 1X1/2"NPT RDC CPLG FOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Fitting Size
    1 x 1/2 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Socket Weld
  • Material
    Forged Carbon Steel
  • Pressure Range
    3,000-3,000 psi
  • Style
    3000
  • Type
    Reducing Coupling
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)