Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74026097

Size 3", Class 3,000, Forged Carbon Steel Black Pipe Union; 3,000 psi, Socket Weld End Connection
MI ITEM #11702999
MFR #74026097

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
74026097 74026097 3"SCKT UNION CL3000 FO

Specifications

  • Fitting Type
    Socket Weld
  • Material
    Forged Carbon Steel
  • Finish Coating
    Black
  • Fitting Size
    3 in
  • Pressure Range
    3,000-3,000 psi
  • Style
    3000
  • Type
    Union

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought