Motion
74026121

Made in USA
74026121

Size 1-1/2 x 1-1/2 x 3/4", Class 150, Malleable Iron Black Pipe Reducing Tee; 300 psi, Threaded End Connection
Mi Item #11703002
MFR #74026121
Price$11.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74026121

Size 1-1/2 x 1-1/2 x 3/4", Class 150, Malleable Iron Black Pipe Reducing Tee; 300 psi, Threaded End Connection
Mi Item #11703002
MFR #74026121

Mfr description
74026121 74026121 1-1/2X1-1/2X3/4NPT TEE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.38/each

Specifications

Dimensions

  • Fitting Size
    1-1/2 x 1-1/2 x 3/4 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Pressure Range
    300-300 psi
  • Style
    150
  • Type
    Reducing Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)