Motion
74026188

Made in USA
74026188

Size 2-1/2", Class 150, Malleable Iron Black Pipe Cross; 300 psi, Threaded End Connection
Mi Item #11703007
MFR #74026188
Price$44.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74026188

Size 2-1/2", Class 150, Malleable Iron Black Pipe Cross; 300 psi, Threaded End Connection
Mi Item #11703007
MFR #74026188

Mfr description
74026188 74026188 2-1/2 NPT CROSS CL150
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.50/each

Specifications

Dimensions

  • Fitting Size
    2-1/2 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Pressure Range
    300-300 psi
  • Style
    150
  • Type
    Cross
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)