Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74026360

4" Galvanized Malleable Iron Pipe CrossThreaded Ends, 300 Liquid & Gas psi, 300 Steam psi
MI ITEM #11703023
MFR #74026360

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
74026360 74026360 4 NPT CROSS CL150 GALV

Specifications

  • Material
    Malleable Iron
  • Fitting Size
    4
  • Type
    Cross
  • End Connection
    Threaded
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Steam Pressure
    300 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought