Motion
74026444

Made in USA
74026444

Size 1-1/2", Class 3,000, Forged Carbon Steel Black Pipe Cross; 3,000 psi, Threaded End Connection
Mi Item #11703028
MFR #74026444
Price$303.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74026444

Size 1-1/2", Class 3,000, Forged Carbon Steel Black Pipe Cross; 3,000 psi, Threaded End Connection
Mi Item #11703028
MFR #74026444

Mfr description
74026444 74026444 1-1/2"NPT CROSS 3000 F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$303.53/each

Specifications

Dimensions

  • Fitting Size
    1-1/2 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Threaded
  • Material
    Forged Carbon Steel
  • Pressure Range
    3,000-3,000 psi
  • Style
    3000
  • Type
    Cross
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)