Motion
74026469

Made in USA
74026469

Size 3", Class 3,000, Forged Carbon Steel Black Pipe Cross; 3,000 psi, Threaded End Connection
Mi Item #11703030
MFR #74026469
Price$1,070.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74026469

Size 3", Class 3,000, Forged Carbon Steel Black Pipe Cross; 3,000 psi, Threaded End Connection
Mi Item #11703030
MFR #74026469

Mfr description
74026469 74026469 3"NPT CROSS CL3000 FOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,070.23/each

Specifications

Dimensions

  • Fitting Size
    3 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Threaded
  • Material
    Forged Carbon Steel
  • Pressure Range
    3,000-3,000 psi
  • Style
    3000
  • Type
    Cross
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)