1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
74026550
Size 1", Class 3,000, Forged Carbon Steel Black Pipe Lug Union; 3,000 psi, Threaded End Connection
MI ITEM #
11703037
MFR #
74026550
Price
$81.75
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
Made in USA 74026550
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
74026550
Size 1", Class 3,000, Forged Carbon Steel Black Pipe Lug Union; 3,000 psi, Threaded End Connection
MI ITEM #
11703037
MFR #
74026550
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$81.75
/each
Qty
Add to Cart
Specifications
Dimensions
Fitting Size
1 in
Details
Finish Coating
Black
Fitting Type
Threaded
Material
Forged Carbon Steel
Pressure Range
3,000-3,000 psi
Style
3000
Type
Lug Union
Overview
Mfr description
74026550 74026550 1"NPT LUG UNION FORGED
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought