Motion
74038068

Made in USA
74038068

Keystock - Woodruff Keys, Alloy Steel Material
Mi Item #11703040
MFR #74038068
Price$257.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74038068

Keystock - Woodruff Keys, Alloy Steel Material
Mi Item #11703040
MFR #74038068

Mfr description
74038068 74038068 WOODRUFF KEYS 350 PCS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$257.60/each

Specifications

Dimensions

  • Max Size
    3/8 x 1-1/2
  • Size
    1/4x1-1/2, 1/4x1-1/4, 1/4x1-1/8, 1/4x1-3/8, 3/16x2-1/8, 3/16x7/8, 3/8x1-1/2, 3/8x1-1/4, 3/8x1-3/8, 5/16x1-1/2, 5/16x1-1-1/4, 5/16x1-3/8, 5/16x2-1/8, 5/32x7/8, 7/32x1-1/4, 7/32x7/8

Details

  • Material
    Alloy Steel
  • Number Of Pieces
    350
  • Type
    Woodruff Keys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)