Motion
74122128

Made in USA
74122128

12" Long x 3/4" High x 3/4" Wide, Zinc-Plated Key Stock - Low Carbon Steel
MI ITEM #11703041
MFR #74122128
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74122128

12" Long x 3/4" High x 3/4" Wide, Zinc-Plated Key Stock - Low Carbon Steel
MI ITEM #11703041
MFR #74122128

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
74122128 74122128 3/4"X12" STL SQUARE KE

Specifications

  • Material
    Low Carbon Steel
  • Type
    Key Stock
  • Length
    12 in
  • Finish Coating
    Zinc-Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought