1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
74215724
Keystock - Undersized Key Stock, 0.1250 in Width, 12 in Length, Steel Material, Zinc Plated Finish
MI ITEM #
11703045
MFR #
74215724
List Price
$4.08
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Keystock
Made in USA 74215724
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
74215724
Keystock - Undersized Key Stock, 0.1250 in Width, 12 in Length, Steel Material, Zinc Plated Finish
MI ITEM #
11703045
MFR #
74215724
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$4.08
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
74215724 74215724 1/8" SQ ZINC PLATED MA
Specifications
Material
Steel
Type
Undersized Key Stock
Finish
Zinc Plated
Length
12 in
Width
0.1250 in
Finish Coating
Zinc-Plated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought