Motion
74215757

Made in USA
74215757

12" Long x 3/4" High x 3/4" Wide, Zinc-Plated Undersized Key Stock - C1018 Steel
Mi Item #11703048
MFR #74215757
Price$27.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74215757

12" Long x 3/4" High x 3/4" Wide, Zinc-Plated Undersized Key Stock - C1018 Steel
Mi Item #11703048
MFR #74215757

Mfr description
74215757 74215757 3/4" SQ ZINC PLATED MA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.78/each

Specifications

Dimensions

  • Length
    12 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Type
    Undersized Key Stock
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)