Motion
74453895

Made in USA
74453895

1-8 UNC, 3" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 8 Alloy Steel, Zinc Yellow Dichromate Finish, 1-1/2" Hex
Mi Item #11703216
MFR #74453895
Price$19.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74453895

1-8 UNC, 3" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 8 Alloy Steel, Zinc Yellow Dichromate Finish, 1-1/2" Hex
Mi Item #11703216
MFR #74453895

Mfr description
74453895 74453895 1-8X3 GR8 ZP FULL THRE
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.65/each

Specifications

Dimensions

  • Hex Size
    1-1/2 in
  • Length
    3 in
  • Thread Size
    1-8 in

Details

  • Coating
    Zinc Yellow Dichromate
  • Fastener Standard
    ASME B18.2.1; SAE J429
  • Material
    Alloy Steel
  • Material Grade
    Grade 8
  • Thread Standard
    UNC
  • Threading
    Fully Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)