Motion
74485533

Made in USA
74485533

Pipe Fitting - Forged Carbon Steel Material
Mi Item #11703388
MFR #74485533
Price$110.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74485533

Pipe Fitting - Forged Carbon Steel Material
Mi Item #11703388
MFR #74485533

Mfr description
74485533 74485533 3/4"NPT CROSS CL3000 F
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$110.53/each

Specifications

Dimensions

  • Fitting Size
    3/4 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Threaded
  • Material
    Forged Carbon Steel
  • Pressure Range
    3,000-3,000 psi
  • Shape
    Cross
  • Style
    3000
  • Type
    Cross
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)