Motion
74651381

Made in USA
74651381

48-9/16" Long Black Nylon Standard Cable Tie
Mi Item #11703444
MFR #74651381
Price$90.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74651381

48-9/16" Long Black Nylon Standard Cable Tie
Mi Item #11703444
MFR #74651381

Mfr description
74651381 74651381 48"175LB UV BLCK 50/PK
  • Nylon has a low moisture absorption rate and conforms well to both wet and dry environments
  • It is used for general purpose applications and is resistant to chemicals, greases and oils
  • Standard cable ties are used for securing items together including cables, hosing, tubing and wires
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$90.10/each

Specifications

Dimensions

  • Maximum Bundle Diameter
    14.5000 in
  • Overall Length
    48.5620 in
  • Overall Width
    0.3400 in
  • Tensile Strength
    175 lbs
  • Thickness
    0.0900 in

Details

  • Cable Tie Type
    Standard
  • Color
    Black
  • Material
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)