Motion
74651407

Made in USA
74651407

48-9/16" Long Natural (Color) Nylon Standard Cable Tie
Mi Item #11703446
MFR #74651407
Price$80.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74651407

48-9/16" Long Natural (Color) Nylon Standard Cable Tie
Mi Item #11703446
MFR #74651407

Mfr description
74651407 74651407 48"175LB NATURAL 50/PK
  • Nylon has a low moisture absorption rate and conforms well to both wet and dry environments
  • It is used for general purpose applications and is resistant to chemicals, greases and oils
  • Standard cable ties are used for securing items together including cables, hosing, tubing and wires
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$80.75/each

Specifications

Dimensions

  • Maximum Bundle Diameter
    14.5000 in
  • Overall Length
    48.5620 in
  • Overall Width
    0.3400 in
  • Tensile Strength
    175 lbs
  • Thickness
    0.0900 in

Details

  • Cable Tie Type
    Standard
  • Color
    Natural
  • Material
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)