Motion
74692575

Made in USA
74692575

Size 3/8", Class 3,000, Forged Carbon Steel Black Pipe Coupling; 3,000 psi, Threaded End Connection
Mi Item #11703451
MFR #74692575
Price$12.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74692575

Size 3/8", Class 3,000, Forged Carbon Steel Black Pipe Coupling; 3,000 psi, Threaded End Connection
Mi Item #11703451
MFR #74692575

Mfr description
74692575 74692575 3/8"NPT CPLG CL3000 FO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.55/each

Specifications

Dimensions

  • Fitting Size
    3/8 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Threaded
  • Material
    Forged Carbon Steel
  • Pressure Range
    3,000-3,000 psi
  • Style
    3000
  • Type
    Coupling
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)