Motion
74861295

Made in USA
74861295

Pleated Panel Filter - MERV: 8, 300 fpm Air Flow, Synthetic Material
Mi Item #11703722
MFR #74861295
Price$10.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74861295

Pleated Panel Filter - MERV: 8, 300 fpm Air Flow, Synthetic Material
Mi Item #11703722
MFR #74861295

Mfr description
74861295 74861295 12X16X1 MDL40 STD PLEA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.13/each

Specifications

Dimensions

  • Actual Height
    11-1/2 in
  • Actual Width
    15-1/2 in
  • MERV Rating
    8
  • Nominal Overall Height
    12 in
  • Nominal Overall Width
    16 in

Details

  • Actual Depth
    3/4 in
  • Capacity
    Standard
  • CFM
    400
  • Filter Material
    Synthetic
  • Filter Type
    Pleated
  • Final Resistance At Fpm
    1 in
  • Frame Material
    Paperboard
  • Integrated Frame
    Yes
  • Maximum Air Flow
    300 fpm
  • Maximum Temperature
    200˚ F
  • Media Type
    Synthetic
  • MERV
    8
  • Nominal Overall Depth
    1 in
  • Particle Capture Efficiency
    35
  • Pleats Per Square Foot
    12
  • Standards Met
    UL 900, ASHRAE 52.2-2012
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)