1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
Made in USA 75924092
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
75924092
Size 3/4", Class 125, Cast Iron Black Pipe 90° Elbow; 175 psi, FPT End Connection
MI ITEM #
11704042
MFR #
75924092
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
75924092 75924092 3/4" CAST IRON BLACK 9
Specifications
Fitting Type
FPT
Material
Cast Iron
Finish Coating
Black
Fitting Size
3/4 in
Pressure Range
125-175 psi
Style
125
Type
90 Degree Elbow
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought