Motion
76046820

Made in USA
76046820

Size 1-1/4 x 1", Class 3,000, Forged Carbon Steel Black Pipe Reducing Coupling; 3,000 psi, Socket Weld End Connection
Mi Item #11704178
MFR #76046820
Price$84.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76046820

Size 1-1/4 x 1", Class 3,000, Forged Carbon Steel Black Pipe Reducing Coupling; 3,000 psi, Socket Weld End Connection
Mi Item #11704178
MFR #76046820

Mfr description
76046820 76046820 1-1/4X1"NPT RDC CPLG F
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$84.30/each

Specifications

Dimensions

  • Fitting Size
    1-1/4 x 1 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Socket Weld
  • Material
    Forged Carbon Steel
  • Pressure Range
    3,000-3,000 psi
  • Style
    3000
  • Type
    Reducing Coupling
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)