Motion
76935659

Made in USA
76935659

20 x 20 x 1", MERV 8, 70% Efficiency, Wire-Backed Pleated Air Filter Cotton/Polyester & Activated Carbon, Beverage Board Frame, 500 Max FPM, 1,400 CFM, High Capacity, Use with Any Unit
Mi Item #11704643
MFR #76935659
Price$21.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76935659

20 x 20 x 1", MERV 8, 70% Efficiency, Wire-Backed Pleated Air Filter Cotton/Polyester & Activated Carbon, Beverage Board Frame, 500 Max FPM, 1,400 CFM, High Capacity, Use with Any Unit
Mi Item #11704643
MFR #76935659

Mfr description
76935659 76935659 20X20X1 PLEATED ODOR-C
  • Odor Removal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.80/each

Specifications

Dimensions

  • Actual Height
    19-1/2 in
  • Actual Width
    19-1/2 in
  • MERV Rating
    8
  • Nominal Overall Height
    20 in
  • Nominal Overall Width
    20 in

Details

  • Actual Depth
    3/4 in
  • Capacity
    High
  • CFM
    1400
  • Filter Type
    Wire-Backed Pleated
  • Final Resistance At Fpm
    1 in
  • Frame Material
    Beverage Board
  • Initial Resistance At Fpm
    0.37 in
  • Integrated Frame
    Yes
  • Maximum Air Flow
    500 FPM
  • Maximum Temperature
    120˚ F
  • Media Type
    Cotton/Polyester; Activated Carbon
  • Nominal Overall Depth
    1 in
  • Particle Capture Efficiency
    70
  • Pleats Per Square Foot
    12
  • Standards Met
    UL 900, ASHRAE 52.2-2012
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)