Motion
76935675

Made in USA
76935675

12 x 24 x 2", MERV 8, 70% Efficiency, Wire-Backed Pleated Air Filter Cotton/Polyester & Activated Carbon, Beverage Board Frame, 500 Max FPM, 1,000 CFM, High Capacity, Use with Any Unit
MI ITEM #11704645
MFR #76935675
Price$22.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76935675

12 x 24 x 2", MERV 8, 70% Efficiency, Wire-Backed Pleated Air Filter Cotton/Polyester & Activated Carbon, Beverage Board Frame, 500 Max FPM, 1,000 CFM, High Capacity, Use with Any Unit
MI ITEM #11704645
MFR #76935675

Mfr description
76935675 76935675 12X24X2 PLEATED ODOR-C
  • Odor Removal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.00/each

Specifications

Dimensions

  • Actual Height
    11-3/8 in
  • Actual Width
    24-3/8 in
  • MERV Rating
    8
  • Nominal Overall Height
    12 in
  • Nominal Overall Width
    24 in

Details

  • Actual Depth
    1-3/4 in
  • Capacity
    High
  • CFM
    1000
  • Filter Type
    Wire-Backed Pleated
  • Final Resistance At Fpm
    1 in
  • Frame Material
    Beverage Board
  • Initial Resistance At Fpm
    0.23 in
  • Integrated Frame
    Yes
  • Maximum Air Flow
    500 FPM
  • Maximum Temperature
    120˚ F
  • Media Type
    Cotton/Polyester; Activated Carbon
  • Nominal Overall Depth
    2 in
  • Particle Capture Efficiency
    70
  • Pleats Per Square Foot
    10
  • Standards Met
    UL 900, ASHRAE 52.2-2012

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)