Motion
76935741

Made in USA
76935741

16 x 20 x 4", MERV 8, 70% Efficiency, Wire-Backed Pleated Air Filter Cotton/Polyester & Activated Carbon, Beverage Board Frame, 500 Max FPM, 1,115 CFM, High Capacity, Use with Any Unit
Mi Item #11704652
MFR #76935741
Price$47.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76935741

16 x 20 x 4", MERV 8, 70% Efficiency, Wire-Backed Pleated Air Filter Cotton/Polyester & Activated Carbon, Beverage Board Frame, 500 Max FPM, 1,115 CFM, High Capacity, Use with Any Unit
Mi Item #11704652
MFR #76935741

Mfr description
76935741 76935741 16X20X4 PLEATED ODOR-C
  • Odor Removal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.10/each

Specifications

Dimensions

  • Actual Height
    15-1/2 in
  • Actual Width
    19-1/2 in
  • MERV Rating
    8
  • Nominal Overall Height
    16 in
  • Nominal Overall Width
    20 in

Details

  • Actual Depth
    3-3/4 in
  • Capacity
    High
  • CFM
    1115
  • Filter Type
    Wire-Backed Pleated
  • Final Resistance At Fpm
    1 in
  • Frame Material
    Beverage Board
  • Initial Resistance At Fpm
    0.39 in
  • Integrated Frame
    Yes
  • Maximum Air Flow
    500 FPM
  • Maximum Temperature
    120˚ F
  • Media Type
    Cotton/Polyester; Activated Carbon
  • Nominal Overall Depth
    4 in
  • Particle Capture Efficiency
    70
  • Pleats Per Square Foot
    11
  • Standards Met
    UL 900, ASHRAE 52.2-2012
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)