Motion
76938331

Made in USA
76938331

22-18 AWG Fully Insulated Crimp Connection Circular Ring Terminal #6 Stud, Copper Contact
Mi Item #11704658
MFR #76938331
Price$18.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76938331

22-18 AWG Fully Insulated Crimp Connection Circular Ring Terminal #6 Stud, Copper Contact
Mi Item #11704658
MFR #76938331

Mfr description
76938331 76938331 22-18 AWG 6 STUD INS R
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.43/each

Specifications

Dimensions

  • Compatible Wire Size
    22-18 awg
  • Stud Size
    6

Details

  • Color
    Red
  • Connection Type
    Crimp
  • Contact Material
    Copper
  • Insulation Type
    Fully Insulated
  • Terminal Type
    Circular
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)