Motion
76938356

Made in USA
76938356

16-14 AWG Fully Insulated Crimp Connection Circular Ring Terminal 1/4" Stud, Copper Contact
Mi Item #11704660
MFR #76938356
Price$22.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76938356

16-14 AWG Fully Insulated Crimp Connection Circular Ring Terminal 1/4" Stud, Copper Contact
Mi Item #11704660
MFR #76938356

Mfr description
76938356 76938356 16-14 AWG 1/4 STUD INS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.00/each

Specifications

Dimensions

  • Compatible Wire Size
    16-14 awg
  • Stud Size
    1/4 in

Details

  • Color
    Blue
  • Connection Type
    Crimp
  • Contact Material
    Copper
  • Insulation Type
    Fully Insulated
  • Terminal Type
    Circular
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)