Motion
76938380

Made in USA
76938380

12-10 AWG Fully Insulated Crimp Connection Circular Ring Terminal #10 Stud, Copper Contact
Mi Item #11704663
MFR #76938380
Price$22.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76938380

12-10 AWG Fully Insulated Crimp Connection Circular Ring Terminal #10 Stud, Copper Contact
Mi Item #11704663
MFR #76938380

Mfr description
76938380 76938380 12-10 AWG 10 STUD INS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.93/each

Specifications

Dimensions

  • Compatible Wire Size
    12-10 awg
  • Stud Size
    10

Details

  • Color
    Yellow
  • Connection Type
    Crimp
  • Contact Material
    Copper
  • Insulation Type
    Fully Insulated
  • Terminal Type
    Circular
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)