Motion
76938430

Made in USA
76938430

Butt Splice Connector - 16 to 14 AWG Compatible, Butt Splice Terminal Blue
Mi Item #11704668
MFR #76938430
Price$21.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76938430

Butt Splice Connector - 16 to 14 AWG Compatible, Butt Splice Terminal Blue
Mi Item #11704668
MFR #76938430

Mfr description
76938430 76938430 16-14 AWG (BLUE ) BUTT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.53/each

Specifications

Dimensions

  • Compatible Wire Size Range
    16-14 AWG

Details

  • Color Code
    Blue
  • Package Qty
    100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)