Motion
76938448

Made in USA
76938448

12 to 10 AWG Compatible, Butt Splice Terminal Yellow
Mi Item #11704669
MFR #76938448
Price$28.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76938448

12 to 10 AWG Compatible, Butt Splice Terminal Yellow
Mi Item #11704669
MFR #76938448

Mfr description
76938448 76938448 12-10 AWG (YELLOW) BUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.28/each

Specifications

Dimensions

  • Compatible Wire Size Range
    12-10 AWG

Details

  • Color
    Yellow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)